Zoro Homepage

Sight Glass, Aluminum, 30 mm Hex Thick

  • Mfr # 744-18-M27X1.5-A

  • Zoro # G416518530


product price: $21.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
744-18-M27X1.5-A
Zoro #
G416518530
UPC #
664423046856
Country of Origin
Germany

Details

Item
Sight Glass

Description

Sight Glass, Body Material Aluminum, Window Material Glass, Seal Material NBR, Window Features Prismatic, For Liquid Clarity Dark, Thread Size M27x1.5, Hex Width 30 mm, Pipe Size 27 mm, For Hole Diameter 18 mm, Thread Type Fine Thread, Window Diameter 18 mm, Flange Diameter 32 mm, Maximum Operating Temperature 230 Degrees F, For Use On Tanks, Resistance Properties Temperature Resistant, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.