Zoro Homepage

Sight Glass, Aluminum, 55 mm Hex Thick

  • Mfr # 743.1-32-G11/4-B

  • Zoro # G616518156


product price: $48.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
743.1-32-G11/4-B
Zoro #
G616518156
UPC #
664423604407
Country of Origin
Germany

Details

Item
Sight Glass

Description

Sight Glass, Body Material Aluminum, Connection Type Pipe Threads, Window Material Glass, Seal Material FPM, Reflector Material Not Applicable, Thread Size 1 1/4 in, Hex Width 55 mm, Pipe Size 1 1/4 in, For Hole Diameter 32 mm, Thread Type BSPP, Window Diameter 1 13/50 in, Flange Diameter 1.97 in, Maximum Operating Temperature 356 Degrees F, Body Material Finish Plain, For Use On Tanks, Resistance Properties Scratch Resistant, Temperature Resistant, Standards DIN 3852, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.