Zoro Homepage

Sight Glass, SS, 23 mm Hex Thick

  • Mfr # 743.4-14-M20X1.5-B

  • Zoro # G116518007


product price: $36.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
743.4-14-M20X1.5-B
Zoro #
G116518007
UPC #
664423631724
Country of Origin
Germany

Details

Item
Sight Glass

Description

Sight Glass, Body Material Stainless Steel, Window Material Glass, Seal Material NBR, Reflector Material Not Applicable, Thread Size M20x1.5, Hex Width 23 mm, Pipe Size 20 mm, For Hole Diameter 14 mm, Thread Type Fine Thread, Window Diameter 14 mm, Flange Diameter 26 mm, Maximum Operating Temperature 212 Degrees F, For Use On Tanks, Resistance Properties Scratch Resistant, Temperature Resistant, Standards AISI, DIN 3852, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.