Sight Glass, SS, 36 mm Hex Thick
Mfr # 743.4-24-M33X1.5-B
Zoro # G216518044
product price: $56.95
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
743.4-24-M33X1.5-B
Zoro #
G216518044
UPC #
664423631779
Country of Origin
Germany
Details
Item
Sight Glass
Description
Sight Glass, Body Material Stainless Steel, Window Material Glass, Seal Material NBR, Reflector Material Not Applicable, Thread Size M33x1.5, Hex Width 36 mm, Pipe Size 33 mm, For Hole Diameter 24 mm, Thread Type Fine Thread, Window Diameter 24 mm, Flange Diameter 40 mm, Maximum Operating Temperature 212 Degrees F, For Use On Tanks, Resistance Properties Scratch Resistant, Temperature Resistant, Standards AISI, DIN 3852, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.