Zoro Homepage

Sight Glass, SS, 46 mm Hex Thick

  • Mfr # 743.4-32-M42X2-A

  • Zoro # G816518116


product price: $81.39
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
743.4-32-M42X2-A
Zoro #
G816518116
UPC #
664423631687
Country of Origin
Germany

Details

Item
Sight Glass

Description

Sight Glass, Body Material Stainless Steel, Window Material Glass, Seal Material NBR, Reflector Material Plastic; Technopolymer (Polysulfon), Window Features Reflector, For Liquid Clarity Dark, Thread Size M42x2, Hex Width 46 mm, Pipe Size 42 mm, For Hole Diameter 32 mm, Thread Type Fine Thread, Window Diameter 32 mm, Flange Diameter 50 mm, Maximum Operating Temperature 212 Degrees F, For Use On Tanks, Resistance Properties Scratch Resistant, Temperature Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.