Sight Glass, SS, 55 mm Hex Thick
Mfr # 743.4-32-G11/4-A
Zoro # G016518114
product price: $81.39
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
743.4-32-G11/4-A
Zoro #
G016518114
UPC #
664423631663
Country of Origin
Germany
Details
Item
Sight Glass
Description
Sight Glass, Body Material Stainless Steel, Connection Type Pipe Threads, Window Material Glass, Seal Material NBR, Reflector Material Plastic; Technopolymer (Polysulfon), Window Features Reflector, For Liquid Clarity Dark, Thread Size 1 1/4 in, Hex Width 55 mm, Pipe Size 1 1/4 in, For Hole Diameter 32 mm, Thread Type BSPP, Window Diameter 1 13/50 in, Flange Diameter 1.97 in, Maximum Operating Temperature 212 Degrees F, For Use On Tanks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.