
Slotted Spanner Lock Nut, M10, Steel, Class 5, Passivated, Zinc Plated, 7.5 mm Ht
Mfr # 1804.1-M10X0.75
Zoro # G105051782
product price: $5.59
/ea
Sold in multiples of 8 for $44.72
Key Features
Hex Type
Round
Lock Type
Slotted Spanner
Material
Steel
Material Grade/Class
Class 5
Finish
Passivated, Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1804.1-M10X0.75
Zoro #
G105051782
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M10
Hex Height
7.5 mm
Slot Width
3 mm
Details
Item
Lock Nut
Hex Type
Round
Lock Type
Slotted Spanner
Material
Steel
Material Grade/Class
Class 5
Finish
Passivated, Zinc Plated
System of Measurement
Metric
Thread Type
Metric Fine
Description
Gn 1804.1 slotted spanner lock nuts are self-locking because of the polyamide insert. They can therefore also be used as a setting nut and may be used more than once. Slot is 1/8".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.