Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slotted Spanner Lock Nut, M8-1.00, Steel, Class 5

  • Mfr # 1804-M8X1-H

  • Zoro # G4724136


product price: $15.69
/ea

Key Features

Hex Type
Round
Lock Type
Slotted Spanner
Material
Steel
Material Grade/Class
Class 5
Standards
DIN 1804
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1804-M8X1-H
Zoro #
G4724136
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8-1.00

Details

Item
Lock Nut
Hex Type
Round
Lock Type
Slotted Spanner
Material
Steel
Material Grade/Class
Class 5
Standards
DIN 1804
System of Measurement
Metric

Description

On DIN 1804 slotted spanner nuts, the plane surface d3 protrudes slightly and should be used as a mating surface.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.