Shop J.W. WINCO
See all product information
Create Account
Socket Shoulder Screw, Steel with Collar, 5/16in Shoulder Dia, 1/4x20 Thread, 1-1/2in Shoulder L
- Mfr # 7379-0.313-1/4X20-1.500
- Zoro # G422983797
product price:Â
$
1.99
/ea
Sold in multiples of 5 for
$9.95
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
1/4"-20
Shoulder Diameter
0.313 in
Drive Size
5/32 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7379-0.313-1/4X20-1.500
- Zoro #
- G422983797
- UPC #
- 664423612662
- Country of Origin
- India
- System of Measurement
- Inch
- Drive Type
- Hex
- Material
- Steel
- Finish
- Bright
- Item
- Shoulder Screw
Dimensions
- Thread Size
- 1/4"-20
- Shoulder Diameter
- 0.313 in
- Shoulder Length
- 1-1/2 in
- Drive Size
- 5/32 in
- Head Diameter
- 7/16 in
- Head Height
- 0.2188 in
- Thread Length
- 7/16 in
- Shoulder Length Tolerance
- ±0.005 in
Description
Shoulder screws are used for applications needing a pivot point or precise alignment, they also serve as pivot points for linkages, guides for sliding components, and shafts for rotating parts such as pulleys and gears.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.