Shop J.W. WINCO
See all product information
Create Account
SocketSetScrew, 1/2"-13, Black, L:1in
- Mfr # 913.3-1/2X13-1.000-MS
- Zoro # G814534316
product price:Â
$
5.39
/ea
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
1/2"-13
Drive Size
6.4 mm
Point Type
1/2 Dog
Point Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 913.3-1/2X13-1.000-MS
- Zoro #
- G814534316
- UPC #
- 664423613539
- Country of Origin
- China
Dimensions
- Thread Size
- 1/2"-13
- Overall Length
- 1 3/32 in
- Drive Size
- 6.4 mm
- Fastener Length
- 1 in
- Point Length
- 0.094 in
- Point Diameter
- 0.313 in
- Wire Rope Length
- 1 3/32 in
- Length
- 1 3/32 in
Details
- System of Measurement
- Inch
- Drive Type
- Hex
- Point Type
- 1/2 Dog
- Point Material
- Brass
- Material
- Steel
- Finish
- Black Oxide
- Item
- Socket Set Screw
- Head Type
- Headless
- Tensile Strength
- 500 N/sq mm
- Non-Marring Tip
- Yes
- Dimensional Standards
- WN 913.3
- Material Quality Standards
- DIN EN ISO 898-1
- Material Grade/Class
- Grade 5.8
- Thread Type
- Coarse
- Shell Material
- Steel
Description
Socket Set Screw, Head Type Headless, Point Type 1/2 Dog, System of Measurement Inch, Thread Size 1/2 In.-13, Overall Length 1 3/32 in, Fastener Length 1 in, Drive Type Socket, Drive Size 6.4 mm, Material Steel, Material Grade/Class Grade 5.8, Finish Black Oxide, Material Quality Standards DIN EN ISO 898-1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.