Shop J.W. WINCO
See all product information
Create Account
SocketSetScrew, M16x2.00, Zinc, L:40mm
- Mfr # 913.6-M16-40-ND
- Zoro # G714534362
product price:Â
$
16.89
/ea
Key Features
Hex Drive
System of Measurement
Metric
Thread Size
M16x2.00
Drive Size
8 mm
Point Type
Magnetic Flat
Point Material
Neodymium Iron Boron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 913.6-M16-40-ND
- Zoro #
- G714534362
- UPC #
- 664423577268
- Country of Origin
- Germany
- System of Measurement
- Metric
- Drive Type
- Hex
- Point Type
- Magnetic Flat
- Point Material
- Neodymium Iron Boron
- Material
- Steel
- Finish
- Zinc-Plated
- Item
- Socket Set Screw
- Head Type
- Headless
- Pack Size
- Small Pack
- Dimensional Standards
- GN 913.6
- Maximum Temperature
- 176 Degrees F
- Non-Marring Tip
- Yes
- Thread Type
- Coarse
- Material Grade/Class
- Grade 5
- Temperature - Maximum
- 176 Degrees F
- Resistance Properties
- High Temperature-Resistant
- Shell Material
- Steel
Dimensions
- Thread Size
- M16x2.00
- Overall Length
- 40 mm
- Drive Size
- 8 mm
- Fastener Length
- 40 mm
- Point Length
- 16 mm
- Wire Rope Length
- 40 mm
- Length
- 40 mm
Description
Socket Set Screw, Head Type Headless, Point Type Magnetic Flat, System of Measurement Metric, Thread Size M16x2.00, Overall Length 40 mm, Fastener Length 40 mm, Drive Type Socket, Drive Size 8 mm, Material Steel, Material Grade/Class Grade 5, Finish Zinc-Plated, Pack Size Small Pack, Maximum Temperature 176 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.