SocketSetScrew, M6x1.00, Black, L:10mm
- Mfr # 913.3-M6-10-KU
- Zoro # G214534565
product price:Â
$
2.29
/ea
Sold in multiples of 4 for
$9.16
Key Features
Hex Drive
System of Measurement
Metric
Thread Size
M6x1.00
Drive Size
3 mm
Point Type
1/2 Dog
Point Material
POM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 913.3-M6-10-KU
- Zoro #
- G214534565
- UPC #
- 664423045118
- Country of Origin
- Germany
Dimensions
- Thread Size
- M6x1.00
- Overall Length
- 11.3 mm
- Drive Size
- 3 mm
- Fastener Length
- 10 mm
- Point Diameter
- 3.5 mm
- Point Length
- 1.3 mm
- Wire Rope Length
- 11.3 mm
- Length
- 11.3 mm
Description
Socket Set Screw, Head Type Headless, Point Type 1/2 Dog, System of Measurement Metric, Thread Size M6x1.00, Overall Length 11.3 mm, Fastener Length 10 mm, Drive Type Socket, Drive Size 3 mm, Material Steel, Material Grade/Class Grade 5.8, Finish Black Oxide, Pack Size Small Pack, Material Quality Standards DIN EN ISO 898-1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.