SocketSetScrew, M6x1.00, Plain, L:20mm

  • Mfr # 913.5-M6-20-MS
  • Zoro # G814534651
product price: 
$
4.69
/ea

Key Features

Hex Drive
System of Measurement
Metric
Thread Size
M6x1.00
Drive Size
3 mm
Point Type
1/2 Dog
Point Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
913.5-M6-20-MS
Zoro #
G814534651
UPC #
664423524460
Country of Origin
Germany

Dimensions

Thread Size
M6x1.00
Overall Length
21 mm
Drive Size
3 mm
Point Length
1 mm
Point Diameter
4 mm
Fastener Length
20 mm
Wire Rope Length
21 mm
Length
21 mm

Details

System of Measurement
Metric
Drive Type
Hex
Point Type
1/2 Dog
Point Material
Brass
Material
Stainless Steel
Item
Socket Set Screw
Head Type
Headless
Resistance Properties
Corrosion-Resistant
Tensile Strength
500 N/sq mm
Material Grade/Class
18-8
Pack Size
Small Pack
Non-Marring Tip
Yes
Thread Type
Coarse
Material Quality Standards
AISI 303
Dimensional Standards
GN 913.5
Finish
Plain
Shell Material
Stainless Steel

Description

Set Screw with Brass Tip, Head Type Headless, Point Type 1/2 Dog, System of Measurement Metric, Thread Size M6, Overall Length 21 mm, Fastener Length 20 mm, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Material Grade/Class 18-8, Pack Size Small Pack, Dimensional Standards GN 913.5, Material Quality Standards AISI 303

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.