Shop J.W. WINCO

SocketSetScrew, M8x1.25, Plain, L:16mm

  • Mfr # 913.5-M8-16-KU
  • Zoro # G814534361

product price: 
$
5.69
/ea

Key Features

Hex Drive
System of Measurement
Metric
Thread Size
M8x1.25
Drive Size
4 mm
Point Type
1/2 Dog
Point Material
POM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
913.5-M8-16-KU
Zoro #
G814534361
UPC #
664423557543
Country of Origin
Germany

Dimensions

Thread Size
M8x1.25
Overall Length
17.6 mm
Drive Size
4 mm
Point Length
1.6 mm
Fastener Length
16 mm
Point Diameter
5 mm
Wire Rope Length
17.6 mm
Length
17.6 mm

Details

System of Measurement
Metric
Drive Type
Hex
Point Type
1/2 Dog
Point Material
POM
Material
Stainless Steel
Item
Socket Set Screw
Head Type
Headless
Resistance Properties
Corrosion-Resistant
Pack Size
Small Pack
Material Quality Standards
AISI 303
Tensile Strength
500 N/sq mm
Thread Type
Coarse
Non-Marring Tip
Yes
Material Grade/Class
18-8
Dimensional Standards
GN 913.5
Finish
Plain
Shell Material
Stainless Steel

Description

Set Screw with Plastic Tip, Head Type Headless, Point Type 1/2 Dog, System of Measurement Metric, Thread Size M8, Overall Length 17.6 mm, Fastener Length 16 mm, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Material Grade/Class 18-8, Pack Size Small Pack, Dimensional Standards GN 913.5, Material Quality Standards AISI 303

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.