Shop J.W. WINCO
See all product information
Create Account
SocketSetScrew, M8x1.25, Zinc, L:40mm
- Mfr # 913.6-M8-40-ND
- Zoro # G414533962
product price:Â
$
10.19
/ea
Key Features
Hex Drive
System of Measurement
Metric
Thread Size
M8x1.25
Drive Size
4 mm
Point Type
Magnetic Flat
Point Material
Neodymium Iron Boron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 913.6-M8-40-ND
- Zoro #
- G414533962
- UPC #
- 664423577398
- Country of Origin
- China
Dimensions
- Thread Size
- M8x1.25
- Overall Length
- 40 mm
- Drive Size
- 4 mm
- Fastener Length
- 40 mm
- Point Length
- 8 mm
- Wire Rope Length
- 40 mm
- Length
- 40 mm
Details
- System of Measurement
- Metric
- Drive Type
- Hex
- Point Type
- Magnetic Flat
- Point Material
- Neodymium Iron Boron
- Material
- Steel
- Finish
- Zinc-Plated
- Item
- Socket Set Screw
- Head Type
- Headless
- Dimensional Standards
- GN 913.6
- Non-Marring Tip
- Yes
- Maximum Temperature
- 176 Degrees F
- Thread Type
- Coarse
- Material Grade/Class
- Grade 5
- Pack Size
- Small Pack
- Temperature - Maximum
- 176 Degrees F
- Resistance Properties
- High Temperature-Resistant
- Shell Material
- Steel
Description
Set Screw with Magnet, Head Type Headless, Point Type Magnetic Flat, System of Measurement Metric, Thread Size M8, Overall Length 40 mm, Fastener Length 40 mm, Drive Type Socket, Drive Size 4 mm, Material Steel, Material Grade/Class 5, Finish Zinc Plated, Pack Size Small Pack, Dimensional Standards GN 913.6, Maximum Temperature 176 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.