Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spacer Bushings

  • Mfr # 10W8LGA

  • Zoro # G011854736


product price: $1.49
/ea
Sold in multiples of 7 for $10.43

Key Features

Material
Stainless Steel
Inside Diameter
8 mm
Overall Width
8 mm
Compatible Spring Plunger Thread Size
M8
Application
Indexing Plungers and Cam Action Indexing Plungers to Allow Mounting Through Walls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10W8LGA
Zoro #
G011854736
UPC #
664423328600
Country of Origin
Taiwan, Province of China

Dimensions

Inside Diameter
8 mm
Overall Width
8 mm
Compatible Spring Plunger Thread Size
M8
Outside Diameter
10 mm
Thickness
2 mm

Details

Material
Stainless Steel
Item
Spacer Bushings for Indexing Plungers
Application
Indexing Plungers and Cam Action Indexing Plungers to Allow Mounting Through Walls
Material Grade
AISI 303
Product Type
Spacer Bushing

Description

Spacer Bushings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.