Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spacer Bushings

  • Mfr # 609.5-6-7-2

  • Zoro # G511854793


product price: $0.91
/ea
Sold in multiples of 10 for $9.10

Key Features

Material
Stainless Steel
Product Type
Spacer Bushing
Compatible Spring Plunger Thread Size
M6
Overall Width
2 mm
Outside Diameter
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
609.5-6-7-2
Zoro #
G511854793
UPC #
664423509139
Country of Origin
Taiwan, Province of China

Dimensions

Compatible Spring Plunger Thread Size
M6
Overall Width
2 mm
Outside Diameter
7 mm
Thickness
1 mm
Inside Diameter
6 mm

Details

Material
Stainless Steel
Item
Spacer Bushings for Indexing Plungers
Product Type
Spacer Bushing
Material Grade
AISI 303
Application
Indexing Plungers and Cam Action Indexing Plungers to Allow Mounting Through Walls

Description

Spacer Bushings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.