Zoro Homepage

Spacer Bushings

  • Mfr # 609.5-6-7-4

  • Zoro # G811854738


product price: $0.91
/ea
Sold in multiples of 10 for $9.10

Key Features

Material
Stainless Steel
Thickness
1 mm
Application
Indexing Plungers and Cam Action Indexing Plungers to Allow Mounting Through Walls
Inside Diameter
6 mm
Overall Width
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
609.5-6-7-4
Zoro #
G811854738
UPC #
664423509146
Country of Origin
Taiwan, Province of China

Dimensions

Thickness
1 mm
Inside Diameter
6 mm
Overall Width
4 mm
Outside Diameter
7 mm
Compatible Spring Plunger Thread Size
M6

Details

Material
Stainless Steel
Item
Spacer Bushings for Indexing Plungers
Application
Indexing Plungers and Cam Action Indexing Plungers to Allow Mounting Through Walls
Product Type
Spacer Bushing
Material Grade
AISI 303

Description

Spacer Bushings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.