Hygenic Spacer, Plain Stainless Steel, 100 mm Overall Lg

  • Mfr # 6226-34-100-A3-MT-H

  • Zoro # G709935426


product price:  $82.69
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Overall Length
100 mm
Overall Length Tolerance
+/-0.2 mm
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6226-34-100-A3-MT-H
Zoro #
G709935426
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
100 mm
Overall Length Tolerance
+/-0.2 mm
Outside Diameter
34 mm
Thread Length
20 mm
Body Thread Length
20 mm
Through Hole Diameter
M8
Thread Size
M10
Body Length
100 mm

Details

Item
Hygenic Spacer
System of Measurement
Metric
Material
Stainless Steel
Finish
Plain
Pack Size
Small Pack
Seal Material - Maximum Temperature
150 Degrees C
Seal Material
H-NBR
Average Surface Roughness (Ra)
Less Than 0.8 micron
Material Grade/Class
316
Shape
Round
Material Quality Standards
AISI
Resistance Properties
Corrosion Resistant
Tensile Strength
500 N/sq mm
Seal Material - Minimum Temperature
-25 Degrees C
Standards
DGUV Certified, EHEDG Certified, FDA Compliant, RoHS

Description

SPACER STAINLESS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.