Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Hand Knob, 4-Prong

  • Mfr # 6335-NI-32-M6-D

  • Zoro # G211800427


product price: $16.99
/ea

Key Features

Thread Size
M6
Overall Height
20 mm
Standards
AISI, DIN 6335, RoHS
Handle Type
Star
Base Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6335-NI-32-M6-D
Zoro #
G211800427
UPC #
664423514058
Country of Origin
Germany

Dimensions

Thread Size
M6
Overall Height
20 mm
Base Diameter
12 mm
Handle Diameter
32 mm
Thread Length
10 mm
Base Height
9 mm

Details

Standards
AISI, DIN 6335, RoHS
Item
Stainless Steel Hand Knob; Stainless Steel 4-Prong Knob
Handle Type
Star
Thread Material
Stainless Steel
Tap Type
Through Hole
Measurement System
Metric
Features
Hand Knobs are a Popular Choice for Heavy-Duty Clamping Applications and have Good General Corrosion Resistance
Handle Material
Stainless Steel

Description

Stainless Steel Hand Knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.