Stainless Steel Hand Knob, 4-Prong

  • Mfr # 6335-NI-40-5/16X18-E

  • Zoro # G411800418


product price: $19.49
/ea

Key Features

Thread Size
5/16"-18
Standards
AISI, DIN 6335, RoHS
Overall Height
0.98 in
Handle Type
Star
Base Diameter
0.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6335-NI-40-5/16X18-E
Zoro #
G411800418
UPC #
664423514089
Country of Origin
Germany

Dimensions

Thread Size
5/16"-18
Overall Height
0.98 in
Base Diameter
0.55 in
Handle Diameter
1.57 in
Base Height
0.51 in
Thread Length
0.59 in

Details

Standards
AISI, DIN 6335, RoHS
Item
Stainless Steel Hand Knob; Stainless Steel 4-Prong Knob
Handle Type
Star
Thread Material
Stainless Steel
Handle Material
Stainless Steel
Features
Hand Knobs are a Popular Choice for Heavy-Duty Clamping Applications and have Good General Corrosion Resistance
Tap Type
Blind Hole
Measurement System
Inch

Description

Stainless Steel Hand Knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.