Zoro Homepage

Stainless Steel Hand Knob, 4-Prong

  • Mfr # 6335-NI-40-M8-D

  • Zoro # G511800448


product price: $21.59
/ea

Key Features

Thread Size
M8
Standards
AISI, DIN 6335, RoHS
Overall Height
25 mm
Base Diameter
14 mm
Thread Length
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6335-NI-40-M8-D
Zoro #
G511800448
UPC #
664423514102
Country of Origin
Germany

Dimensions

Thread Size
M8
Overall Height
25 mm
Base Diameter
14 mm
Thread Length
13 mm
Handle Diameter
40 mm
Base Height
13 mm

Details

Standards
AISI, DIN 6335, RoHS
Item
Stainless Steel Hand Knob; Stainless Steel 4-Prong Knob
Thread Material
Stainless Steel
Measurement System
Metric
Handle Material
Stainless Steel
Features
Hand Knobs are a Popular Choice for Heavy-Duty Clamping Applications and have Good General Corrosion Resistance
Handle Type
Star
Tap Type
Through Hole

Description

Stainless Steel Hand Knobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.