Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Hand Knob, 4-Prong

  • Mfr # 6335-NI-63-M12-D

  • Zoro # G711800422


product price: $45.59
/ea

Key Features

Thread Size
M12
Standards
AISI, DIN 6335, RoHS
Overall Height
40 mm
Handle Diameter
63 mm
Handle Type
Star
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6335-NI-63-M12-D
Zoro #
G711800422
UPC #
664423514201
Country of Origin
Germany

Dimensions

Thread Size
M12
Overall Height
40 mm
Handle Diameter
63 mm
Base Height
23 mm
Thread Length
20 mm
Base Diameter
20 mm

Details

Item
Stainless Steel Hand Knob; Stainless Steel 4-Prong Knob
Standards
AISI, DIN 6335, RoHS
Handle Type
Star
Tap Type
Through Hole
Handle Material
Stainless Steel
Thread Material
Stainless Steel
Features
Hand Knobs are a Popular Choice for Heavy-Duty Clamping Applications and have Good General Corrosion Resistance
Measurement System
Metric

Description

Stainless Steel Hand Knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.