Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Hand Knob, 4-Prong

  • Mfr # 6336-NI-32-1/4X20-E

  • Zoro # G311800419


product price: $18.49
/ea

Key Features

Thread Size
1/4"-20
Standards
AISI, DIN 6336, RoHS
Overall Height
0.79 in
Base Height
0.35 in
Features
Heavy-Duty Clamping Applications and have Good General Corrosion Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6336-NI-32-1/4X20-E
Zoro #
G311800419
UPC #
664423515000
Country of Origin
Germany

Dimensions

Thread Size
1/4"-20
Overall Height
0.79 in
Base Height
0.35 in
Handle Diameter
1.26 in
Thread Length
0.47 in
Base Diameter
0.47 in

Details

Standards
AISI, DIN 6336, RoHS
Item
Stainless Steel Hand Knob; Stainless Steel 4-Prong Knob
Features
Heavy-Duty Clamping Applications and have Good General Corrosion Resistance
Thread Material
Stainless Steel
Measurement System
Inch
Handle Type
Star
Tap Type
Blind Hole
Handle Material
Stainless Steel

Description

Stainless Steel Hand Knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.