Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Hand Knob, 4-Prong

  • Mfr # 6336-NI-50-3/8X16-E

  • Zoro # G311800433


product price: $34.89
/ea

Key Features

Thread Size
3/8"-16
Overall Height
1.26 in
Standards
AISI, DIN 6336, RoHS
Thread Material
Stainless Steel
Base Diameter
0.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6336-NI-50-3/8X16-E
Zoro #
G311800433
UPC #
664423515109
Country of Origin
Germany

Dimensions

Thread Size
3/8"-16
Overall Height
1.26 in
Base Diameter
0.71 in
Base Height
0.59 in
Thread Length
0.71 in
Handle Diameter
1.97 in

Details

Item
Stainless Steel Hand Knob; Stainless Steel 4-Prong Knob
Standards
AISI, DIN 6336, RoHS
Thread Material
Stainless Steel
Measurement System
Inch
Tap Type
Blind Hole
Handle Type
Star
Features
Heavy-Duty Clamping Applications and have Good General Corrosion Resistance
Handle Material
Stainless Steel

Description

Stainless Steel Hand Knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.