Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Hand Knob, 4-Prong

  • Mfr # 6336-NI-63-1/2X13-E

  • Zoro # G611800416


product price: $52.49
/ea

Key Features

Thread Size
1/2"-13
Overall Height
1.57 in
Standards
AISI, DIN 6336, RoHS
Handle Material
Stainless Steel
Handle Diameter
2.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6336-NI-63-1/2X13-E
Zoro #
G611800416
UPC #
664423515192
Country of Origin
Germany

Dimensions

Thread Size
1/2"-13
Overall Height
1.57 in
Handle Diameter
2.48 in
Thread Length
0.87 in
Base Height
0.75 in
Base Diameter
0.79 in

Details

Standards
AISI, DIN 6336, RoHS
Item
Stainless Steel Hand Knob; Stainless Steel 4-Prong Knob
Handle Material
Stainless Steel
Handle Type
Star
Thread Material
Stainless Steel
Features
Heavy-Duty Clamping Applications and have Good General Corrosion Resistance
Measurement System
Inch
Tap Type
Blind Hole

Description

Stainless Steel Hand Knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.