Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel, Star Hand Knobs

  • Mfr # 5335-40-M6-D-PL

  • Zoro # G011800443


product price: $47.79
/ea

Key Features

Thread Size
M6
Overall Height
30.5 mm
Standards
AISI, RoHS
Thread Material
Stainless Steel
Base Height
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5335-40-M6-D-PL
Zoro #
G011800443
UPC #
664423609402
Country of Origin
Germany

Dimensions

Thread Size
M6
Overall Height
30.5 mm
Base Height
15 mm
Thread Length
13 mm
Handle Diameter
40 mm
Base Diameter
18 mm

Details

Item
Stainless Steel Hand Knobs; Stainless Steel Star Knobs
Standards
AISI, RoHS
Thread Material
Stainless Steel
Handle Material
Stainless Steel
Features
There are Numerous other Fastening or Clamping Applications in Non-Corrosive Environments that these Knobs can be Used For, These Decorative Star Knobs were Primarily Manufactured for the Food Processing Machinery Industry
Tap Type
Through Hole
Handle Type
Star
Measurement System
Metric

Description

Stainless Steel Hand Knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.