Zoro Homepage

Stainless Steel, Star Hand Knobs

  • Mfr # 5335-40-M8-D-PL

  • Zoro # G511800431


product price: $49.29
/ea

Key Features

Thread Size
M8
Standards
AISI, RoHS
Overall Height
30.5 mm
Base Height
15 mm
Measurement System
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5335-40-M8-D-PL
Zoro #
G511800431
UPC #
664423491694
Country of Origin
Germany

Dimensions

Thread Size
M8
Overall Height
30.5 mm
Base Height
15 mm
Thread Length
13 mm
Handle Diameter
40 mm
Base Diameter
18 mm

Details

Standards
AISI, RoHS
Item
Stainless Steel Hand Knobs; Stainless Steel Star Knobs
Measurement System
Metric
Handle Material
Stainless Steel
Features
There are Numerous other Fastening or Clamping Applications in Non-Corrosive Environments that these Knobs can be Used For, These Decorative Star Knobs were Primarily Manufactured for the Food Processing Machinery Industry
Tap Type
Through Hole
Thread Material
Stainless Steel
Handle Type
Star

Description

Stainless Steel Hand Knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.