Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel, Star Hand Knobs

  • Mfr # 5335-50-M8-D-PL

  • Zoro # G711800453


product price: $66.19
/ea

Key Features

Thread Size
M8
Overall Height
34 mm
Standards
AISI, RoHS
Measurement System
Metric
Features
There are Numerous other Fastening or Clamping Applications in Non-Corrosive Environments that these Knobs can be Used For, These Decorative Star Knobs were Primarily Manufactured for the Food Processing Machinery Industry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5335-50-M8-D-PL
Zoro #
G711800453
UPC #
664423609419
Country of Origin
Germany

Dimensions

Thread Size
M8
Overall Height
34 mm
Base Height
17 mm
Handle Diameter
50 mm
Thread Length
16 mm
Base Diameter
21 mm

Details

Standards
AISI, RoHS
Item
Stainless Steel Hand Knobs; Stainless Steel Star Knobs
Measurement System
Metric
Features
There are Numerous other Fastening or Clamping Applications in Non-Corrosive Environments that these Knobs can be Used For, These Decorative Star Knobs were Primarily Manufactured for the Food Processing Machinery Industry
Handle Material
Stainless Steel
Thread Material
Stainless Steel
Tap Type
Through Hole
Handle Type
Star

Description

Stainless Steel Hand Knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.