Zoro Homepage

Stainless Steel, Star Hand Knobs

  • Mfr # 5335-50-M8-E-PL

  • Zoro # G111800435


product price: $51.89
/ea

Key Features

Thread Size
M8
Standards
AISI, RoHS
Overall Height
34 mm
Handle Diameter
50 mm
Handle Type
Star
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5335-50-M8-E-PL
Zoro #
G111800435
UPC #
664423491731
Country of Origin
Germany

Dimensions

Thread Size
M8
Overall Height
34 mm
Handle Diameter
50 mm
Base Height
17 mm
Thread Length
15 mm
Base Diameter
21 mm

Details

Standards
AISI, RoHS
Item
Stainless Steel Hand Knobs; Stainless Steel Star Knobs
Handle Type
Star
Measurement System
Metric
Features
There are Numerous other Fastening or Clamping Applications in Non-Corrosive Environments that these Knobs can be Used For, These Decorative Star Knobs were Primarily Manufactured for the Food Processing Machinery Industry
Thread Material
Stainless Steel
Handle Material
Stainless Steel
Tap Type
Blind Hole

Description

Stainless Steel Hand Knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.