Zoro Homepage

Stainless Steel, Star Hand Knobs

  • Mfr # 5335-60-M10-D-PL

  • Zoro # G811800452


product price: $93.69
/ea
Free Shipping & Returns

Key Features

Thread Size
M10
Standards
AISI, RoHS
Overall Height
39 mm
Base Diameter
25 mm
Handle Type
Star
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5335-60-M10-D-PL
Zoro #
G811800452
UPC #
664423609426
Country of Origin
Germany

Dimensions

Thread Size
M10
Overall Height
39 mm
Base Diameter
25 mm
Thread Length
20 mm
Base Height
18 mm
Handle Diameter
60 mm

Details

Item
Stainless Steel Hand Knobs; Stainless Steel Star Knobs
Standards
AISI, RoHS
Handle Type
Star
Features
There are Numerous other Fastening or Clamping Applications in Non-Corrosive Environments that these Knobs can be Used For, These Decorative Star Knobs were Primarily Manufactured for the Food Processing Machinery Industry
Handle Material
Stainless Steel
Measurement System
Metric
Tap Type
Through Hole
Thread Material
Stainless Steel

Description

Stainless Steel Hand Knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.