Zoro Homepage

Stainless Steel, Star Hand Knobs

  • Mfr # 6336.5-ES-50-M10-25

  • Zoro # G411800449


product price: $45.19
/ea

Key Features

Thread Size
M10
Overall Height
57 mm
Standards
AISI, RoHS
Handle Diameter
50 mm
Thread Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6336.5-ES-50-M10-25
Zoro #
G411800449
UPC #
664423609013
Country of Origin
Germany

Dimensions

Thread Size
M10
Overall Height
57 mm
Handle Diameter
50 mm
Thread Length
25 mm
Base Diameter
18 mm
Base Height
15 mm

Details

Item
Stainless Steel Hand Knobs; Stainless Steel Star Knobs
Standards
AISI, RoHS
Thread Material
Stainless Steel
Measurement System
Metric
Handle Type
Star
Handle Material
Stainless Steel
Features
Clamping Applications and have very Good Corrosion Resistant Properties

Description

Stainless Steel Hand Knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.