Zoro Homepage

Stainless Steel, Star Hand Knobs

  • Mfr # 6336.5-ES-63-M12-30

  • Zoro # G711800415


product price: $67.99
/ea

Key Features

Thread Size
M12
Standards
AISI, RoHS
Overall Height
70 mm
Handle Type
Star
Thread Length
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6336.5-ES-63-M12-30
Zoro #
G711800415
UPC #
664423609044
Country of Origin
Germany

Dimensions

Thread Size
M12
Overall Height
70 mm
Thread Length
30 mm
Base Diameter
20 mm
Base Height
19 mm
Handle Diameter
63 mm

Details

Item
Stainless Steel Hand Knobs; Stainless Steel Star Knobs
Standards
AISI, RoHS
Handle Type
Star
Features
Clamping Applications and have very Good Corrosion Resistant Properties
Handle Material
Stainless Steel
Thread Material
Stainless Steel
Measurement System
Metric

Description

Stainless Steel Hand Knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.