Zoro Homepage

Star Hand Knobs

  • Mfr # 5334-40-5/16X18-40

  • Zoro # G311800587


product price: $23.79
/ea

Key Features

Thread Size
5/16"-18
Overall Height
2.51 in
Standards
AISI, RoHS
Features
Hub with Threaded Stud Welded, Knob Drawn from Stainless Steel Sheet, Matte Shot-Blasted Finish
Measurement System
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5334-40-5/16X18-40
Zoro #
G311800587
UPC #
664423609242
Country of Origin
Germany

Dimensions

Thread Size
5/16"-18
Overall Height
2.51 in
Base Diameter
0.55 in
Base Height
0.47 in
Thread Length
1.57 in
Handle Diameter
1.57 in

Details

Item
Hand Knobs; Star Knobs
Standards
AISI, RoHS
Features
Hub with Threaded Stud Welded, Knob Drawn from Stainless Steel Sheet, Matte Shot-Blasted Finish
Measurement System
Inch
Thread Material
Stainless Steel
Handle Material
Stainless Steel
Handle Type
Star

Description

Hand Knobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.