Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Star Hand Knobs

  • Mfr # 5334-40-5/16X18-E

  • Zoro # G511800561


product price: $17.49
/ea

Key Features

Thread Size
5/16"-18
Overall Height
0.94 in
Standards
AISI, RoHS
Thread Length
0.59 in
Handle Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5334-40-5/16X18-E
Zoro #
G511800561
UPC #
664423609198
Country of Origin
Germany

Dimensions

Thread Size
5/16"-18
Overall Height
0.94 in
Thread Length
0.59 in
Handle Diameter
1.57 in
Base Height
0.47 in
Base Diameter
0.55 in

Details

Item
Hand Knobs; Star Knobs
Standards
AISI, RoHS
Handle Material
Stainless Steel
Measurement System
Inch
Tap Type
Blind Hole
Features
Original ELESA Design, Now Produced in Metal in Agreement with ELESA S.P.A, The Original ELESA Design with 5 Recess Grips is Typical for Star Knobs GN 5334, This Form Gives these Grips an Appealing Look and Additionally Allows a High Torque to be Achieved
Thread Material
Stainless Steel
Handle Type
Star

Description

Hand Knobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.