Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Star Hand Knobs

  • Mfr # 5334-40-M8-20

  • Zoro # G511800615


product price: $22.79
/ea

Key Features

Thread Size
M8
Overall Height
44 mm
Standards
AISI, RoHS
Base Diameter
14 mm
Handle Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5334-40-M8-20
Zoro #
G511800615
UPC #
664423609310
Country of Origin
Germany

Dimensions

Thread Size
M8
Overall Height
44 mm
Base Diameter
14 mm
Thread Length
20 mm
Handle Diameter
40 mm
Base Height
12 mm

Details

Item
Hand Knobs; Star Knobs
Standards
AISI, RoHS
Handle Material
Stainless Steel
Thread Material
Stainless Steel
Handle Type
Star
Measurement System
Metric
Features
Hub with Threaded Stud Welded, Knob Drawn from Stainless Steel Sheet, Matte Shot-Blasted Finish

Description

Hand Knobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.