Zoro Homepage

Star Hand Knobs

  • Mfr # 5334-50-3/8X16-25

  • Zoro # G011800573


product price: $30.39
/ea

Key Features

Thread Size
3/8"-16
Standards
AISI, RoHS
Overall Height
2.16 in
Thread Length
0.98 in
Base Height
0.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5334-50-3/8X16-25
Zoro #
G011800573
UPC #
664423609266
Country of Origin
Germany

Dimensions

Thread Size
3/8"-16
Overall Height
2.16 in
Thread Length
0.98 in
Base Height
0.65 in
Base Diameter
0.71 in
Handle Diameter
1.97 in

Details

Standards
AISI, RoHS
Item
Hand Knobs; Star Knobs
Handle Type
Star
Measurement System
Inch
Handle Material
Stainless Steel
Features
Hub with Threaded Stud Welded, Knob Drawn from Stainless Steel Sheet, Matte Shot-Blasted Finish
Thread Material
Stainless Steel

Description

Hand Knobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.