Zoro Homepage

Star Hand Knobs

  • Mfr # 5334-50-3/8X16-E

  • Zoro # G111800602


product price: $24.59
/ea

Key Features

Thread Size
3/8"-16
Standards
AISI, RoHS
Overall Height
1.18 in
Handle Type
Star
Thread Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5334-50-3/8X16-E
Zoro #
G111800602
UPC #
664423609204
Country of Origin
Germany

Dimensions

Thread Size
3/8"-16
Overall Height
1.18 in
Handle Diameter
1.97 in
Base Diameter
0.71 in
Thread Length
0.71 in
Base Height
0.65 in

Details

Item
Hand Knobs; Star Knobs
Standards
AISI, RoHS
Handle Type
Star
Thread Material
Stainless Steel
Handle Material
Stainless Steel
Tap Type
Blind Hole
Measurement System
Inch
Features
Original ELESA Design, Now Produced in Metal in Agreement with ELESA S.P.A, The Original ELESA Design with 5 Recess Grips is Typical for Star Knobs GN 5334, This Form Gives these Grips an Appealing Look and Additionally Allows a High Torque to be Achieved

Description

Hand Knobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.