Zoro Homepage

Star Hand Knobs

  • Mfr # 5334-50-M10-30

  • Zoro # G011800597


product price: $28.29
/ea

Key Features

Thread Size
M10
Standards
AISI, RoHS
Overall Height
60 mm
Base Diameter
18 mm
Thread Length
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5334-50-M10-30
Zoro #
G011800597
UPC #
664423609358
Country of Origin
Germany

Dimensions

Thread Size
M10
Overall Height
60 mm
Base Diameter
18 mm
Thread Length
30 mm
Base Height
16.5 mm
Handle Diameter
50 mm

Details

Standards
AISI, RoHS
Item
Hand Knobs; Star Knobs
Features
Hub with Threaded Stud Welded, Knob Drawn from Stainless Steel Sheet, Matte Shot-Blasted Finish
Handle Material
Stainless Steel
Handle Type
Star
Measurement System
Metric
Thread Material
Stainless Steel

Description

Hand Knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.