Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Star Hand Knobs

  • Mfr # 5334-60-1/2X13-E

  • Zoro # G011800580


product price: $30.19
/ea

Key Features

Thread Size
1/2"-13
Overall Height
1.48 in
Standards
AISI, RoHS
Handle Diameter
2.36 in
Thread Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5334-60-1/2X13-E
Zoro #
G011800580
UPC #
664423609211
Country of Origin
Germany

Dimensions

Thread Size
1/2"-13
Overall Height
1.48 in
Handle Diameter
2.36 in
Base Height
0.79 in
Thread Length
0.87 in
Base Diameter
0.79 in

Details

Item
Hand Knobs; Star Knobs
Standards
AISI, RoHS
Thread Material
Stainless Steel
Features
Original ELESA Design, Now Produced in Metal in Agreement with ELESA S.P.A, The Original ELESA Design with 5 Recess Grips is Typical for Star Knobs GN 5334, This Form Gives these Grips an Appealing Look and Additionally Allows a High Torque to be Achieved
Tap Type
Blind Hole
Handle Type
Star
Handle Material
Stainless Steel
Measurement System
Inch

Description

Hand Knobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.