Zoro Homepage

Star Hand Knobs

  • Mfr # 5334-60-M12-30

  • Zoro # G511800592


product price: $36.19
/ea

Key Features

Thread Size
M12
Standards
AISI, RoHS
Overall Height
67.5 mm
Features
Hub with Threaded Stud Welded, Knob Drawn from Stainless Steel Sheet, Matte Shot-Blasted Finish
Base Diameter
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5334-60-M12-30
Zoro #
G511800592
UPC #
664423609372
Country of Origin
Germany

Dimensions

Thread Size
M12
Overall Height
67.5 mm
Base Diameter
20 mm
Base Height
20 mm
Thread Length
30 mm
Handle Diameter
60 mm

Details

Standards
AISI, RoHS
Item
Hand Knobs; Star Knobs
Features
Hub with Threaded Stud Welded, Knob Drawn from Stainless Steel Sheet, Matte Shot-Blasted Finish
Handle Type
Star
Thread Material
Stainless Steel
Handle Material
Stainless Steel
Measurement System
Metric

Description

Hand Knobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.