Zoro Homepage

Star Knob, M8, SS

  • Mfr # 5435-40-M8-MT-H

  • Zoro # G509935527


product price: $65.89
/ea

Key Features

Thread Size
M8
Overall Length
1.57 in
Standards
EHEDG, FDA Compliant, RoHS
Overall Height
1.2 in
Thread Pitch
1.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5435-40-M8-MT-H
Zoro #
G509935527
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8
Overall Length
1.57 in
Overall Height
1.2 in
Handle Diameter
1.57 in
Base Height
15 mm
Thread Length
0.82 in
Base Diameter
0.74 in

Details

Item
Hand Knob
Standards
EHEDG, FDA Compliant, RoHS
Thread Pitch
1.25 mm
Handle Type
Star
Seal Temperature - Maximum
302 Degrees F
Tap Type
Blind Hole
Measurement System
Metric
Features
Large Corner Radii
Thread Material
Stainless Steel
Seal Temperature - Minimum
-13 Degrees F
Seal Material
HNBR
Handle Material
Stainless Steel

Description

STAR KNOB STAINLESS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.