Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Star Knob, M8, SS

  • Mfr # 5435-50-M8-MT-H

  • Zoro # G409935511


product price: $76.69
/ea
Free Shipping & Returns

Key Features

Thread Size
M8
Overall Length
1.97 in
Standards
EHEDG, FDA Compliant, RoHS
Overall Height
1.34 in
Seal Temperature - Maximum
302 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5435-50-M8-MT-H
Zoro #
G409935511
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8
Overall Length
1.97 in
Overall Height
1.34 in
Base Diameter
0.86 in
Base Height
17 mm
Thread Length
0.39 in
Handle Diameter
1.97 in

Details

Item
Hand Knob
Standards
EHEDG, FDA Compliant, RoHS
Seal Temperature - Maximum
302 Degrees F
Features
Large Corner Radii
Handle Type
Star
Seal Material
HNBR
Measurement System
Metric
Tap Type
Blind Hole
Handle Material
Stainless Steel
Thread Pitch
1.25 mm
Thread Material
Stainless Steel
Seal Temperature - Minimum
-13 Degrees F

Description

STAR KNOB STAINLESS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.