Zoro Homepage

Star Knob, M8, SS

  • Mfr # 5435-50-M8-PL-E

  • Zoro # G309935482


product price: $70.59
/ea

Key Features

Color
Silver
Thread Size
M8
Overall Length
1.97 in
Standards
EHEDG, FDA Compliant, RoHS
Overall Height
1.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5435-50-M8-PL-E
Zoro #
G309935482
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8
Overall Length
1.97 in
Overall Height
1.34 in
Handle Diameter
1.97 in
Thread Length
0.66 in
Base Diameter
0.86 in
Base Height
17 mm

Details

Color
Silver
Standards
EHEDG, FDA Compliant, RoHS
Item
Hand Knob
Seal Temperature - Maximum
248 Degrees F
Seal Material
EPDM
Thread Pitch
1.25 mm
Thread Material
Stainless Steel
Tap Type
Blind Hole
Handle Type
Star
Measurement System
Metric
Seal Temperature - Minimum
-40 Degrees F
Handle Material
Stainless Steel
Features
Large Corner Radii

Description

STAR KNOB STAINLESS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.