Swing Bolt, M10, Steel, Black Oxide
- Mfr # 1524-M10-60
- Zoro # G005127600
product price:Â
$
30.69
/ea
Key Features
Material
Steel
Finish
Black Oxide
Eye Outside Diameter
20 mm
Thread Length
46 mm
Thread Size
M10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1524-M10-60
- Zoro #
- G005127600
- UPC #
- 664423318090
- Country of Origin
- Germany
Dimensions
- Eye Outside Diameter
- 20 mm
- Thread Length
- 46 mm
- Thread Size
- M10
- Length
- 70 mm
- Shank Length
- 4 mm
Details
- Item
- Swing Bolt
- Material
- Steel
- Finish
- Black Oxide
- Type
- Bolt
- System of Measurement
- Metric
- Eyebolt Type
- Bolt
Description
Gn 1524 swing bolts offer an extended threaded stud and are made from turned steel featuring a blackened finish. Color finish is black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.