Zoro Homepage

Swing Bolt, M24, Steel, Black Oxide

  • Mfr # 1524-M24-160

  • Zoro # G805127602


product price: $216.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Thread Size
M24
Material
Steel
Eye Outside Diameter
50 mm
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1524-M24-160
Zoro #
G805127602
UPC #
664423406810
Country of Origin
Germany

Dimensions

Thread Size
M24
Eye Outside Diameter
50 mm
Thread Length
120 mm
Length
185 mm
Shank Length
15 mm

Details

Item
Swing Bolt
System of Measurement
Metric
Material
Steel
Finish
Black Oxide
Eyebolt Type
Bolt
Type
Bolt

Description

Gn 1524 swing bolts offer an extended threaded stud and are made from turned steel featuring a blackened finish. Color finish is black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.