Zoro Homepage

Swing Bolt, M8, Steel, Black Oxide

  • Mfr # 1524-M8-60

  • Zoro # G805127572


product price: $30.15
/ea

Key Features

Material
Steel
Finish
Black Oxide
Eye Outside Diameter
16 mm
Thread Length
45 mm
Thread Size
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1524-M8-60
Zoro #
G805127572
UPC #
664423565128
Country of Origin
Germany

Dimensions

Eye Outside Diameter
16 mm
Thread Length
45 mm
Thread Size
M8
Length
68 mm
Shank Length
7 mm

Details

Item
Swing Bolt
Material
Steel
Finish
Black Oxide
System of Measurement
Metric
Type
Bolt
Eyebolt Type
Bolt

Description

Gn 1524 swing bolts offer an extended threaded stud and are made from turned steel featuring a blackened finish. Color finish is black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.