Swing Bolt, Stainless Steel, Matte Shot-Blasted, M12 Thrd Sz, 40 mm Thrd Lg

  • Mfr # 12N100P10

  • Zoro # G4725116


product price:  $34.69
/ea

Key Features

Finish
Matte Shot-Blasted
Material
Stainless Steel
Eye Outside Diameter
25 mm
Thread Length
40 mm
Thread Size
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12N100P10
Zoro #
G4725116
UPC #
-
Country of Origin
Germany

Dimensions

Eye Outside Diameter
25 mm
Thread Length
40 mm
Thread Size
M12
Shank Length
87.5 mm

Details

Finish
Matte Shot-Blasted
Item
Swing Bolt
Material
Stainless Steel
System of Measurement
Metric

Description

DIN 444 precision type swing bolts are mainly used for jigs and fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.