Zoro Homepage

T-Handle Knob, M6, SS

  • Mfr # 5064-63-M6-MT-H

  • Zoro # G909935400


product price: $32.99
/ea

Key Features

Thread Size
M6
Standards
EHEDG, FDA Compliant, RoHS
Overall Height
1.61 in
Overall Length
2.48 in
Handle Diameter
2.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5064-63-M6-MT-H
Zoro #
G909935400
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M6
Overall Height
1.61 in
Overall Length
2.48 in
Handle Diameter
2.48 in
Base Diameter
0.66 in
Thread Length
0.82 in
Base Height
12 mm

Details

Standards
EHEDG, FDA Compliant, RoHS
Item
Hand Knob
Seal Temperature - Minimum
-13 Degrees F
Tap Type
Blind Hole
Seal Material
HNBR
Handle Type
T
Measurement System
Metric
Features
Impervious Geometry in combination with the Finish Prevents the Accumulation of Dirt and Facilitates Cleaning, Sealed Mounting Surface Enables Mounting without Dead Spaces
Handle Material
Stainless Steel
Thread Pitch
1.00 mm
Seal Temperature - Maximum
302 Degrees F
Thread Material
Stainless Steel

Description

HANDLE STAINLESS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.