Zoro Homepage

T-Handle Knob, M6, SS

  • Mfr # 5064-63-M6-PL-H

  • Zoro # G709935549


product price: $29.99
/ea

Key Features

Thread Size
M6
Color
Silver
Standards
EHEDG, FDA Compliant, RoHS
Overall Length
2.48 in
Overall Height
1.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5064-63-M6-PL-H
Zoro #
G709935549
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M6
Overall Length
2.48 in
Overall Height
1.61 in
Thread Length
0.3906 in
Base Height
12 mm
Handle Diameter
2.48 in
Base Diameter
0.66 in

Details

Color
Silver
Standards
EHEDG, FDA Compliant, RoHS
Handle Material
Stainless Steel
Thread Pitch
1.00 mm
Seal Material
HNBR
Seal Temperature - Minimum
-13 Degrees F
Item
Hand Knob
Handle Type
T
Features
Impervious Geometry in combination with the Finish Prevents the Accumulation of Dirt and Facilitates Cleaning, Sealed Mounting Surface Enables Mounting without Dead Spaces
Seal Temperature - Maximum
302 Degrees F
Tap Type
Blind Hole
Measurement System
Metric
Thread Material
Stainless Steel

Description

HANDLE STAINLESS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.